!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, STRAP, SINGLE, CABLE, FIXED BASE

MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, STRAP, SINGLE, CABLE, FIXED BASE

VESTIL

MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, STRAP, SINGLE, CABLE, FIXED BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, STRAP, SINGLE, CABLE, FIXED BASE

MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, STRAP, SINGLE, CABLE, FIXED BASE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,075.29 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCYL-LT1PN
  • Mfr. Model # CYL-LT-1-PN
  • UNSPSC # 24111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Portable cylinder lifter allows you to easily move and lift cylinders for placement into portable welders. Cylinder is secured to cart with manual ratchet strap. Raised and lowered with manual hand crank cable winch. Portable with two (2) wheels. Steel construction with painted yellow finish.

Technical Specs

  • ItemCylinder Lift Truck
  • Cylinder Capacity1
  • Lift MechanismCable
  • Securing MechanismStrap
  • ColourYellow
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Brake TypeNo Caster Brake
  • Caster Wheel/Tread MaterialRubber
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • IncludesStrap Mechanism to Secure Cylinder
  • Overall Width23 in
  • Load Capacity 300 lb
  • Frame Material Steel
  • Platform Width 18 3/8 in
  • Base Style Fixed
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel Type Pneumatic
  • Caster Wheel Type Pneumatic
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Handle Type Single
  • Features Easily Move and Lift Cylinders
  • Overall Length 36 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list