CYLINDER,HYD,SGL ACT,25T,14 1/4"
CYLINDER,HYD,SGL ACT,25T,14 1/4"
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Used in many applications including maintenance, production, fabrication and construction. Designed for use in all positions and can be powered by a wide range of Enerpac pumps. Cylinders are spring return and include CR-400 couplers.
Technical Specs
Item Hydraulic Ram
Cylinder Type General Purpose
Nominal Capacity 25 ton
Stroke Length 14 1/4 in
Effective Push Area 5.16 sq in
Max. Pressure 10,000 PSI
Oil Capacity Pull 73.49 cu. in.
Extended Height 33 in
Plunger Dia. 2.25 in
Collar Thread Size 3-5/16"-12
Center Hole Dia. 2 1/4 in
Includes Coupler, Dust Cap
Single Acting/Double Acting Single Acting
Body Material Steel
Max. Push Capacity 25 ton
Nominal Stroke Length 14 in
Effective Pull Area 33.20 sq. in.
Oil Capacity Push 73.49 cu in
Retracted Height 18.75 in
Outside Dia. 3.38 in
Plunger Thread Size 1-1/2"-16
Base Bolt Circle Dia. 2.31 in
Series RC
Country of Origin China
(subject to change)
Alternate Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,354.04
/ EACH
Related Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$769.00
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.96
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$478.08
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$816.23
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$321.93
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$640.53
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$268.32
/ EACH