!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER HAND TRUCK, BLACK, 62.2X56.6X116.8 CM, 113 KGCAPACITY, 113 KGCAPACITY, CONTINUOUS FRAME FLOW-BACK HANDLE

CYLINDER HAND TRUCK, BLACK, 62.2X56.6X116.8 CM, 113 KGCAPACITY, 113 KGCAPACITY, CONTINUOUS FRAME FLOW-BACK HANDLE

ENPAC

CYLINDER HAND TRUCK, BLACK, 62.2X56.6X116.8 CM, 113 KGCAPACITY, 113 KGCAPACITY, CONTINUOUS FRAME FLOW-BACK HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER HAND TRUCK, BLACK, 62.2X56.6X116.8 CM, 113 KGCAPACITY, 113 KGCAPACITY, CONTINUOUS FRAME FLOW-BACK HANDLE

CYLINDER HAND TRUCK, BLACK, 62.2X56.6X116.8 CM, 113 KGCAPACITY, 113 KGCAPACITY, CONTINUOUS FRAME FLOW-BACK HANDLE

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $529.70 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC7301BK-A
  • Mfr. Model # 7301-BK-A
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This cylinder hand truck measures 56.6 cm width x 116.8 cm height x 62.2 cm depth and is black. It includes safety chains. In addition, it has a 113 kg load capacity, a continuous frame flow-back handle, weighs 16 kilograms. It also features ergonomic handle, plastic design is non-sparking and extremely durable, and more. This cylinder hand truck meets the standards for CCOHS 29 CFR 1910.253.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height116.8 cm
  • Overall Width56.6 cm
  • For Maximum Cylinder Diameter15 in
  • Handle TypeContinuous Frame Flow-Back
  • FeaturesErgonomic Handle, Plastic Design is Non-Sparking and Extremely Durable, The All-Terrain Cylinder Dolly Takes the Standard Cylinder Dolly and Enhances it with Rubber Wheels for Rough Terrain and Outdoor Use, The Single Cylinder Dolly is a Great Addition to any Maintenance Department or Welding Facility
  • ColourBlack
  • StandardsCCOHS Compliant 29 CFR 1910.253
  • Cylinder Capacity1
  • Load Capacity 113 kg
  • Overall Depth 62.2 cm
  • Securing Mechanism Chain
  • Compatible with Product Type Cylinder
  • Wheel Material Rubber
  • Includes Safety Chains
  • Weight 16 kg
  • Tool Tray Height 20 in
  • Product Type All-Terrain Cylinder Dolly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list