GAS CYLINDER HAND TRUCK, 2 CYLINDER/500 LB CAPACITY, SPARK/CORROSION-RESISTANT, STRAP, 45½ X 30 IN
GAS CYLINDER HAND TRUCK, 2 CYLINDER/500 LB CAPACITY, SPARK/CORROSION-RESISTANT, STRAP, 45½ X 30 IN
ENPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Dual dolly accommodates any two cylinders, up to 12 inches diameter, including class 300 SCF industrial gas cylinders and no. 5 acetylene cylinders.
Technical Specs
Item Cylinder Hand Truck
Overall Height 45 1/2 in
Overall Width 30 in
Securing Mechanism Strap
For Maximum Cylinder Diameter 11 in, 13 in
Frame Type Flat Back
Nose Plate Type Solid Straight
Nose Plate Material Steel
Nose Plate Depth 10 in
Handle Height 45 1/4 in
Caster/Wheel Mounting Location Standard
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Bearings Ball Bearing
Wheel Material Rubber
Brake Type No Caster Brake
Includes Stair Climber Without Stair Climber
Includes Foot Assist Without Foot Assist
For Surface Type Most All
Assembled Assembled
Weight 57 lb
Tool Tray Height 4 in
Includes Firewall Firewall Not Included
Axle Dia. 5/8 in
Hub Position Centre Mount
Load Capacity 500 lb
Overall Depth 24 1/2 in
Overall Height - Cylinder Raised 45 1/2 in
Securing Mechanism Height 36 in
Compatible with Product Type A Variation of (2) Cylinders Including Class 300 SCF Industrial Gas Cylinders and No. 5 Acetylene Cylinders
Frame Material Polyethylene
Nose Plate Profile Standard
Nose Plate Width 19 in
Handle Type Continuous Frame Flow-Back
Caster/Wheel Configuration (2) Axle-Mounted
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 16 1/2 in
Axle-Mounted Wheel Width 4 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features Specifically Designed for Joint Movement of Multi-Sized Cylinders with Featured 10" and 12" Compartments to Guarantee Your Cylinder's Perfect Fit, The Dolly's Lightweight yet Durable Polyethylene Construction, The Rugged Polyethylene Construction will not
Includes Safety Chain/Strap
Includes Lever Pushoff Without Lever Pushoff
Colour Black
Cylinder Orientation Side by Side
Standards CCOHS Compliant
Tool Tray Width 24 5/8 in
Includes Lift Ring Without Lift Ring
Cylinder Capacity 2
Product Type Spark- & Corrosion-Resistant Cylinder Hand Truck
Country of Origin United States
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,061.52
/ each
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.26
/ each