!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 7¼ X 14 IN, CHAIN

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 7¼ X 14 IN, CHAIN

DAYTON

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 7¼ X 14 IN, CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 7¼ X 14 IN, CHAIN

STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 7¼ X 14 IN, CHAIN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZJ12
  • Mfr. Model # 4ZJ12
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 642
  • Shipping Weight 40.1 lbs

Product Details

This cylinder hand truck measures 20 inch width x 45 7/8 inch height x 16 1/2 inch depth and is red with a powder-coated finish/coating. It includes 22 1/8 inch chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height45 7/8 in
  • Overall Width20 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth7 1/8 in
  • Handle TypeContinuous Frame Flow-Back
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel Dia.10 in
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • Includes Stair ClimberWith Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • Frame FinishPowder Coated
  • Cylinder OrientationSingle
  • Includes Lift RingWithout Lift Ring
  • Product TypeStandard Cylinder Hand Truck
  • Load Capacity 500 lb
  • Overall Depth 16 1/2 in
  • Securing Mechanism Chain
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 14 in
  • Nose Plate Thickness 1/32 in
  • Handle Height 45 7/8 in
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Wheel Material Steel Hub
  • Brake Type No Caster Brake
  • Includes 22 1/8 in Chain
  • Includes Lever Pushoff Without Lever Pushoff
  • Colour Red
  • Includes Firewall Firewall Not Included
  • Cylinder Capacity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list