!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 1,000 LB LOAD CAPACITY, 13 X 24 IN

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 1,000 LB LOAD CAPACITY, 13 X 24 IN

SAFTCART

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 1,000 LB LOAD CAPACITY, 13 X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 1,000 LB LOAD CAPACITY, 13 X 24 IN

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 1,000 LB LOAD CAPACITY, 13 X 24 IN

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,360.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45PC86
  • Mfr. Model # 871-16FW-LE
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • ItemFirewall Welding Cylinder Hand Truck
  • Overall Height44 in
  • Overall Width34 in
  • Overall Height - Cylinder Raised62 in
  • Securing MechanismPerma Clamp
  • For Maximum Cylinder Diameter12 1/2 in
  • Frame TypeRounded Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth13 in
  • Handle TypeContinuous Frame Flow-Back
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.16 in
  • Axle-Mounted Wheel Width4 in
  • Brake TypeNo Caster Brake
  • Includes Stair ClimberWithout Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • Frame FinishPowder Coated
  • ColourGreen
  • Cylinder OrientationSide by Side
  • StandardsOSHA 1910.253
  • Tool Tray Width22 1/4 in
  • Firewall Rating1-hour
  • Includes Lift RingWith Lift Ring
  • Axle Dia.3/4 in
  • Hub PositionOffset
  • Load Capacity 1,000 lb
  • Overall Depth 12 in
  • Overall Height - Cylinder Lowered 62 in
  • Deck Height 1/2 in
  • Securing Mechanism Height 26 in
  • Compatible with Product Type Oxygen and Acetylene Cylinders
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 24 in
  • Nose Plate Thickness 3/32 in
  • Handle Height 46 in
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Non-Marking Axle-Mounted Wheels No
  • Features Designed For Rough Terrain, Equipped With a Firewall and Lifting Eye
  • Includes Firewall, Perma Clamps for Cylinders Securement
  • Includes Lever Pushoff Without Lever Pushoff
  • For Surface Type Concrete, Grass, Wood
  • Assembled Yes
  • Weight 111 lb
  • Tool Tray Height 30 1/2 in
  • Includes Firewall Yes
  • Firewall Thickness 1 in
  • Lifting Ring Inside Diameter 3 in
  • Cylinder Capacity 2
  • Product Type Firewall Welding Cylinder Hand Truck

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list