CUTTER STRIPPER 10-18AWG SOLID WIRE
CUTTER STRIPPER 10-18AWG SOLID WIRE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
6 inch wire stripper/cutter. Solid wire sizes 10-18. Strippers gauge, cut, strip and loop wire. Spring-loaded, self-opening action. Strong, hardened steel with precision ground stripping holes. Clear gauge markings on both sides. Black oxide finish.
Technical Specs
- ItemWire Stripper
- TypeCombination Wire and Cable Strippers
- Cutting Capacities18 to 10 AWG (Solid)
- InsulatedNo
- Adjustment MechanismNone
- Body MaterialSteel
- FinishBlack Oxide
- Handle ColourYellow
- Maximum Wire/Cable Diameter10 ga
- Nose ShapeNarrow
- Tether ReadyNo
- Minimum Stripping Capacity - Solid Wire18 AWG
- Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
- For Wire/Cable Type Solid Wire
- Handle Style Standard
- Non-Sparking No
- Application Cutting, Looping, Stripping
- Features Spring Loaded Action For Self Opening
- Grip Style Standard Cushion
- Jaw Opening Type Spring Return
- Minimum Wire/Cable Diameter 18 ga
- Overall Length 6 1/4 in
- Weight 4.3 oz
- Maximum Stripping Capacity - Solid Wire 10 AWG
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.67
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.75
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.42
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.81
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.64
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.87
/ EACH