!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER RATCHET 29IN HARD CABLE

CUTTER RATCHET 29IN HARD CABLE

CRESCENT H.K. PORTER

CUTTER RATCHET 29IN HARD CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER RATCHET 29IN HARD CABLE

CUTTER RATCHET 29IN HARD CABLE

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,193.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP8690FH
  • Mfr. Model # 8690FH
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 372
  • Shipping Weight 12.18 lbs

Product Details

Shear-cut blades. Ratchet and chain increase cutting pressure as handles open and close. Cuts hard cable, ACSR, ACAR, ZEBRA, and self-supporting telephone cable, with minimal distortion. Not recommended for cutting insulated copper or aluminum cable.

Technical Specs

  • ItemCutter
  • FeaturesSheer-Cut Blades Give Clean, Smooth, Easy Cuts, Jaw Keeper Feature Prevents Jaws from Spreading while Under Heavy Load, Ratchet and Chain Design Increase Cutting Pressure as Handles Open and Close, Ratchet Provides Up to 5X the Mechanical Advantage Over Manual Cutters, Can be Used Effectively with Short Strokes in Confined Spaces, Cuts ACSR, ACAR, ZEBRA, Self-Supporting Telephone Cable Up to 1 3/16 in Thick, Not Recommended for Cutting Insulated Copper or Aluminum Cable, can be Used Effectively with Short Strokes in Confined Spaces, Designed, Engineered, Manufactured in the USA with Global Materials, NEVER Use Any H.K. Porter Cutters on Energized Circuits, Wire or Cable
  • Handle MaterialSteel
  • Overall Length29 1/4 in
  • StandardsProp 65
  • Cutting Action Shear
  • Handle Colour Black
  • Jaw Material Carbon Steel
  • Ratcheting Jaw Ratcheting Jaw
  • Weight 12.40 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list