!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER INSULATED

CUTTER INSULATED

KNIPEX

CUTTER INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER INSULATED

CUTTER INSULATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7803-125
  • Mfr. Model # 7803-125
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.123 lbs

Product Details

Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileFlush
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapePointed
  • Maximum Jaw Opening0 in
  • Jaw Width1/2 in
  • Grip StyleDeluxe Cushion
  • Tether ReadyNo
  • Blade MaterialStainless Steel
  • FeaturesExtremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
  • For Wire/Cable TypeMedium-Hard Wire, Soft Wire
  • Handle ColourMulticolored
  • High LeverageYes
  • Plier MaterialStainless Steel
  • StandardsDIN ISO 9654
  • Surface Hardness54 HRC
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 5 in
  • Jaw Length 3/8 in
  • Jaw Opening Type Spring Return
  • Maximum Wire Cutting Diameter 0.469 in
  • Additional Tool Functions Wire Cutter
  • Cutter Length 3/8 in
  • Finish Polished
  • Grip Material Bi-Material
  • Handle Style Standard
  • Jaw Thickness 1/4 in
  • Series 78
  • Steel Type Stainless Steel
  • Weight 56 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list