!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L (9), 1 PPE CAT, 4 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE

CUT-RESISTANT GLOVES, L (9), 1 PPE CAT, 4 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE

MCR SAFETY

CUT-RESISTANT GLOVES, L (9), 1 PPE CAT, 4 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L (9), 1 PPE CAT, 4 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE

CUT-RESISTANT GLOVES, L (9), 1 PPE CAT, 4 CAL/SQ CM ATPV RATING, NEOPRENE/NITRILE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.48 / PAIR

EHC: EHC :
Min Qty 144 = $4,533.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9379ARCL
  • Mfr. Model # 9379ARCL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These black/green MCR Safety Cut Pro 9379ARC cut-resistant gloves are size large and are made with Kevlar. In addition, they have a neoprene, nitrile coating, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of XXX3.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsNFPA 70E
  • Double-DippedNo
  • Glove Coating MaterialNeoprene, Nitrile
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length13.5 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • Arc Flash PPE Category1
  • SeriesCut Pro 9379ARC
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles0
  • ANSI/ISEA Puncture Force90 N
  • ANSI/ISEA Puncture Level3
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • EN 388 Rating XXX3
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • ATPV Rating 4 cal/sq cm
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,900 g
  • Reflective Backing No
  • Colour Black, Green
  • Palm Material APG
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list