!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XS/6, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XS/6, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XS/6, GREY/BLACK, BIOPOLYMER/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XS/6, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XS/6, GREY/BLACK, BIOPOLYMER/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.31 / PAIR

EHC: EHC :
Min Qty 12 = $183.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92743BPXS
  • Mfr. Model # 92743BPXS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Product Details

Handle sharp blades and other hazards confidently with these cut-resistant gloves. These size X-small/six gloves are made from biopolymer and HPPE and have a 13-gauge thickness for better protection. The seamless knit offers dexterity and comfort allowing you to handle small parts easily. These gloves are ANSI abrasion level three and ANSI cut level A7.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesCut Pro(R)
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles1800
  • ANSI/ISEA Puncture ForceGreater Than 195
  • ColourBlack, Salt and Pepper
  • ANSI/ISEA Cut Level A7
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Water-Based Polyurethane/Nitrile
  • Double-Dipped No
  • Glove Coating Material Water-Based Polyurethane, Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 9.5 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load Greater than 4600g
  • ANSI/ISEA Puncture Level 5
  • Palm Material Biopolymer, HPPE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list