SLEEVE, KEVLAR, CUT-RESISTANT, WITH THUMBHOLE, 18IN L
SLEEVE, KEVLAR, CUT-RESISTANT, WITH THUMBHOLE, 18IN L
KEVLAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kevlar sleeves with thumbhole, offer heat and cut protection, 100% Kevlar, tube style 18 inch length.
Technical Specs
- Country of Origin Canada
(subject to change)
Alternate Products
-
KEVLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.89
/ pair
-
KEVLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.58
/ pair
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.27
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.32
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.02
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.40
/ each