!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, HPPE, 15 GA, GREY, KNIT CUFF, M

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, HPPE, 15 GA, GREY, KNIT CUFF, M

SHOWA

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, HPPE, 15 GA, GREY, KNIT CUFF, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, HPPE, 15 GA, GREY, KNIT CUFF, M

CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, HPPE, 15 GA, GREY, KNIT CUFF, M

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.83 / each

EHC: EHC :
Min Qty 2 = $57.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMS8115M16
  • Mfr. Model # S8115M16
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.07 lbs

Product Details

This S8115 grey cut-resistant sleeve is size medium and is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 3. It is made of HPPE seamless knit HPPE with a shirred slip-on cuff, and has an 16-inch length. It meets the standards for EN 388 2003.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA4
  • Sleeve Length16 in
  • Sleeve MaterialHPPE
  • SizeM
  • StandardsEN 388 2003
  • ANSI/ISEA Cut LoadGreater Than 1,500 g
  • ANSI/ISEA Puncture Level3
  • Latex-FreeNo
  • Cuff StyleShirred Slip-On
  • Sleeve Type Knit Cuff
  • Sleeve Construction Seamless Knit
  • Thickness 15 ga
  • Colour Grey
  • Series S8115
  • Stitching Material HPPE
  • ANSI/ISEA Abrasion Level 1
  • Anti-Static No
  • Silicone-Free No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list