CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, 7 GA, YELLOW, KNIT CUFF
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, KEVLAR, 7 GA, YELLOW, KNIT CUFF
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This CutPro 9374T yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar with a shirred slip-on cuff, and has an 14-inch length. It meets the standards for ANSI/ISEA 105.
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A3
Sleeve Length 14 in
Sleeve Material Kevlar(R)
Size Universal
Standards ANSI/ISEA 105
Latex-Free No
Cuff Style Shirred Slip-On
Sleeve Type Knit Cuff
Sleeve Style With Thumbhole
Thickness 7 ga
Colour Yellow
Series CutPro 9374T
ANSI/ISEA Abrasion Level 2
Silicone-Free No
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.68
/ EACH