CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, YELLOW, SLEEVE
CUT-RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A3, YELLOW, SLEEVE
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cut-resistant Sleeves 100% Kevlar(R). Economy weight, 2 ply. High comfort level, allows manual dexterity. Launderable. Sold by each. Length: 14 inch.
Technical Specs
- ItemCut-Resistant Sleeve
- Sleeve Length14 in
- StandardsANSI/ISEA 105
- ANSI/ISEA Cut Level A3
- Colour Yellow
- Country of Origin Mexico
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.03
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.26
/ each