Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These ANSI-certified, small, silicone coated gloves have a nine-inch length and 13-gauge thickness with a hemmed/elastic knit wrist cuff. They have a solid grip, 360-degree coverage, breathable fabric, and dexterity. They are cut-resistant and have a smooth finish and a high-performance polyethylene knitted construction.
Spécifications techniques
ItemCoated Cut-Resistant Gloves
Glove StyleKnit
ANSI/ISEA Abrasion Level6
EN 407 Contact Heat LevelNot Tested
InsulatedNo
Double-DippedNo
Glove Coating MaterialSilicone
Includes Finger FourchettesNo
Finger CoverageFull Finger
Glove Coating CoveragePalm
Size- AlphaS
Glove ConstructionSeamless Knit
Glove Coating ColourClear
ReversibleNo
Thickness13 ga
Silicone-FreeNo
ANSI/ISEA Cut Load2,200 g
EN 388 Impact RatedNo
ANSI/ISEA Puncture Level3
Includes Double PalmNo
ANSI/ISEA Cut LevelA5
Knit MaterialHPPE
Hand Protection StyleGlove
StandardsANSI/ISEA 105,EN 407
Glove Hand StyleLeft and Right
Glove PerformanceGeneral Purpose
Cuff StyleKnit
Latex-FreeNo
Includes Reinforced Thumb CrotchNo
Size- Numeric7
Glove Length9 in
Glove Lining MaterialUnlined
Glove Coating FinishSmooth
SeriesCut-X 99-1-9632
Touchscreen CompatibleNo
ANSI/ISEA Abrasion Cycles20,000
ANSI/ISEA Puncture Force6 N
Reflective BackingNo
ColourRed
Pays d’origineSri Lanka
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca