!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, ABRASION-RESISTANT, CLUTE, SIZE SMALL/7, 9 IN L, WHITE, POLYURETHANE

GLOVES, ABRASION-RESISTANT, CLUTE, SIZE SMALL/7, 9 IN L, WHITE, POLYURETHANE

WATSON GLOVES

GLOVES, ABRASION-RESISTANT, CLUTE, SIZE SMALL/7, 9 IN L, WHITE, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION-RESISTANT, CLUTE, SIZE SMALL/7, 9 IN L, WHITE, POLYURETHANE

GLOVES, ABRASION-RESISTANT, CLUTE, SIZE SMALL/7, 9 IN L, WHITE, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT369S
  • Mfr. Model # 369-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Use these abrasion-resistant, clute-cut style gloves for immeasurable long term use. Derived from polyurethane, these 9-inch long gloves are finished with a flat white coat for a durable grip and support. Comfortable and sustainable, these small sized gloves provide the ultimate hand protection.

Technical Specs

  • ItemPhantom Glove
  • Knit MaterialHPPE, Glass, Steel
  • EN 388 Rating4X43D
  • Palm TypeCoated
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove FeaturesHPPE/Glass/Steel Seamless Knit Shell is Cut-Resistant Offering Excellent Protection, Lightweight Polyurethane Coated Palm for A Sure-Grip, Ergonomically formed To Reduce Hand Fatigue, Snug-Fitting Knit Wrist Keeps Out Dirt & Debris
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture ForceNot Tested
  • ColourWhite
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI 4 Puncture, ANSI A4 Cut, EN 388:2016 4X43D
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Coating Finish Flat
  • Series Stealth
  • ANSI/ISEA Cut Load 1,500 g
  • ANSI/ISEA Puncture Level 4
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list