!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2 DOTTED, PVC, KEVLAR, 7 GA,

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2 DOTTED, PVC, KEVLAR, 7 GA,

CONDOR

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2 DOTTED, PVC, KEVLAR, 7 GA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2 DOTTED, PVC, KEVLAR, 7 GA,

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2 DOTTED, PVC, KEVLAR, 7 GA,

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.08 / pair

EHC: EHC :
Min Qty 12 = $108.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5AL18
  • Mfr. Model # 5AL18
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/yellow Condor cut-resistant gloves are size small and are made with Kevlar. In addition, they have a PVC coating and a wing thumb style. They are rated ANSI/ISEA Cut Level A2. They have a knit cuff.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105
  • Double-DippedNo
  • Glove Coating MaterialPVC
  • Latex-FreeNo
  • Glove Coating CoverageFull
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishDotted
  • Thickness7 ga
  • Silicone-FreeNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A2
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Rated
  • Palm Material PVC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list