!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, CLUTE, ABRASION-RESISTANT, SIZE MEDIUM/8/9 IN L, BLACK, POLYURETHANE

GLOVES, CLUTE, ABRASION-RESISTANT, SIZE MEDIUM/8/9 IN L, BLACK, POLYURETHANE

WATSON GLOVES

GLOVES, CLUTE, ABRASION-RESISTANT, SIZE MEDIUM/8/9 IN L, BLACK, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CLUTE, ABRASION-RESISTANT, SIZE MEDIUM/8/9 IN L, BLACK, POLYURETHANE

GLOVES, CLUTE, ABRASION-RESISTANT, SIZE MEDIUM/8/9 IN L, BLACK, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT384M
  • Mfr. Model # 384-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Select these clute-cut, form fitting durable gloves when working with heavy-duty materials. Proven with sustainable longevity, these polyurethane medium sized black gloves provide the ultimate grip. Suitable for long term use, these 9-inch long gloves deliver superior hand protection.

Technical Specs

  • ItemBlack Widow Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-16 Cut Level A6, ANSI 3 Puncture, EN 388:2016 4X42F
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove Coating FinishFlat
  • SeriesStealth
  • ANSI/ISEA Cut Load3,000 g
  • EN 388 Impact RatedNo
  • ColourBlack
  • ANSI/ISEA Cut Level A6
  • EN 388 Rating 4X42F
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Size- Numeric 8
  • Glove Length 9 in
  • Glove Features 13 ga HPPE/Steel/Glass/Nylon/Spandex Shell is Cut-Resistant Offering Excellent Protection, Lightweight Polyurethane Coated Palm for a Sure-Grip, Snug-Fitting Knit Wrist Keeps out Dirt and Debris
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 100 N
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list