!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CLUTE/ABRASION-RESISTANT, SIZE MEDIUM/8, BLACK, NITRILE/FOAM

GLOVES, CLUTE/ABRASION-RESISTANT, SIZE MEDIUM/8, BLACK, NITRILE/FOAM

WATSON GLOVES

GLOVES, CLUTE/ABRASION-RESISTANT, SIZE MEDIUM/8, BLACK, NITRILE/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CLUTE/ABRASION-RESISTANT, SIZE MEDIUM/8, BLACK, NITRILE/FOAM

GLOVES, CLUTE/ABRASION-RESISTANT, SIZE MEDIUM/8, BLACK, NITRILE/FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.17 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT362M
  • Mfr. Model # 362-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Use these durable abrasion-resistant, clute-cut style gloves that have excellent longevity. These medium sized gloves are made from nitrile and are include a foam nitrile coating within the palm area for the ultimate grip support. Comfortable and sustainable, these black gloves easily provide hand protection.

Technical Specs

  • ItemHornet Glove
  • EN 388 Rating4X43C
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Size- Numeric8
  • Glove ConstructionSeamless Knit
  • Glove Features18 ga HPPE/Nylon/Glass/Spandex ANSI A4 Cut-Resistant Shell for Superior Protection, Foam Nitrile Coating Provides Superior Wet/Dry Grip, Seamless Knit Shell with Open Back Design Keeps Hands Cool and Comfortable, Extended Snug-Fitting Seamless Knit Wrist Keeps Out Dirt and Debris
  • ANSI/ISEA Puncture Level4
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A4
  • Standards ANSI/ISEA 105-16, EN 388 4X43C, ANSI 4 Puncture
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha M
  • Glove Coating Finish Smooth
  • Series Stealth
  • Colour Black
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list