!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION-RESISTANT, GUNN, 3/4 DIP, SIZE LARGE/9, 10 IN L, GREEN, NITRILE

GLOVES, ABRASION-RESISTANT, GUNN, 3/4 DIP, SIZE LARGE/9, 10 IN L, GREEN, NITRILE

WATSON GLOVES

GLOVES, ABRASION-RESISTANT, GUNN, 3/4 DIP, SIZE LARGE/9, 10 IN L, GREEN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION-RESISTANT, GUNN, 3/4 DIP, SIZE LARGE/9, 10 IN L, GREEN, NITRILE

GLOVES, ABRASION-RESISTANT, GUNN, 3/4 DIP, SIZE LARGE/9, 10 IN L, GREEN, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.18 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT357TPR-L
  • Mfr. Model # 357TPR-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Utilize these large sized abrasion-resistant, gunn-style gloves for durable use. Formulated from nitrile and a 3/4 dipped coating, these sustainable gloves are completed with a sandy finish. The comfortable knit cuff on these 10-inch long green gloves is an extension of their superior hand protection reliability.

Technical Specs

  • ItemWork Glove
  • ANSI/ISEA Abrasion Level0
  • EN 388 Rating4X42EP
  • Knuckle Protection MaterialTPR
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • ANSI/ISEA Impact Level2
  • Size- Numeric9
  • Glove Length10 in
  • Glove Coating ColourHigh-Visibility Yellow
  • Glove FeaturesCut-Resistant, Impact-Resistant, Heavy Duty TPR, HPPE/Glass/Steel/Nylon Shell
  • Thickness13 ga
  • ANSI/ISEA Puncture Force81 N
  • ANSI/ISEA Puncture Level3
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A5
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-16, EN 388 4X42EP, ANSI/ISEA 138
  • Palm Type Grip Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Full
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series Stealth
  • ANSI/ISEA Cut Load 2,804 g
  • EN 388 Impact Rated Yes
  • Colour Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list