!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, 15 GA, SEAMLESS KNIT, SIZE M/8, GREY/BLACK, NYLON/SPANDEX/FOAM NITRILE, PAIR

CUT RESISTANT GLOVES, 15 GA, SEAMLESS KNIT, SIZE M/8, GREY/BLACK, NYLON/SPANDEX/FOAM NITRILE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, 15 GA, SEAMLESS KNIT, SIZE M/8, GREY/BLACK, NYLON/SPANDEX/FOAM NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, 15 GA, SEAMLESS KNIT, SIZE M/8, GREY/BLACK, NYLON/SPANDEX/FOAM NITRILE, PAIR

CUT RESISTANT GLOVES, 15 GA, SEAMLESS KNIT, SIZE M/8, GREY/BLACK, NYLON/SPANDEX/FOAM NITRILE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.50 / PAIR

EHC: EHC :
Min Qty 144 = $1,080.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFVPN96790M
  • Mfr. Model # VPN96790M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Work with flexibility and protection with these cut-resistant gloves. These grey and black gloves are made from nitrile, spandex, and foam nitrile, making them suitable for those who need flexibility and protection from sharp objects. Made with a seamless knit construction and 15-gauge thickness, these size medium/eight gloves also provide dexterity.

Technical Specs

  • ItemGlove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 Abrasion 4, ANSI/ISEA 105 Puncture 2, EN 388 4141
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove Coating ColourGrey
  • Glove Features15 Gauge Nylon/Spandex Shell, BNF (Breathable Nitrile Foam) with NFT Coating on Palm and Fingertips, Ergonomic Design for Minimum Hand Fatigue, Excellent Wet or Dry Grip, Great Dexterity, Flexibility, and Movement
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • Reflective BackingNo
  • ColourGrey, White
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4141
  • Insulated No
  • Palm Type Nitrile Foam Coating
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha M
  • Glove Coating Finish Smooth
  • Series VPN96790
  • Touchscreen Compatible No
  • Pairs per Package 144
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Colour Grey
  • Palm Material Nylon Spandex
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list