!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE 6, COOL GREY, DYNEEMA DIAMOND/SPANDEX/NYLON/CARBON PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 6, COOL GREY, DYNEEMA DIAMOND/SPANDEX/NYLON/CARBON PALM, PAIR

MICROFLEX

CUT-RESISTANT GLOVES, SIZE 6, COOL GREY, DYNEEMA DIAMOND/SPANDEX/NYLON/CARBON PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 6, COOL GREY, DYNEEMA DIAMOND/SPANDEX/NYLON/CARBON PALM, PAIR

CUT-RESISTANT GLOVES, SIZE 6, COOL GREY, DYNEEMA DIAMOND/SPANDEX/NYLON/CARBON PALM, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-318-6
  • Mfr. Model # 11-318 SZ6
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Keep your hands protected against cuts and abrasions with these lightweight, durable, and reliable safety gloves. This pair fits a size 6 and is coloured cool-grey. The palms are made with a blend of ultra-thin Dyneema Diamond fibre, spandex, nylon, and carbon for excellent grip, flexibility, and durability.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-318
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 2, ANSI Cut A2, CE, EN 388: XX4XB, REACH Compliant
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Length212 to 260 mm
  • SeriesHyFlex
  • Touchscreen CompatibleYes
  • Pairs per Package144
  • ANSI/ISEA Puncture Level0
  • Palm MaterialHPPE Diamond, Spandex, Nylon, Carbon
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating XX4XB
  • Knuckle Protection Material Spandex
  • Glove Coating Material Uncoated
  • Latex-Free Yes
  • Size- Numeric 6
  • Glove Lining Material HPPE Diamond Technology
  • Thickness 18 ga
  • Silicone-Free Yes
  • Sold As Pair
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list