!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-OFF WHEEL, TYPE 1, 5,400 RPM, 14 X 1/8 X 1 IN, CERAMIC

CUT-OFF WHEEL, TYPE 1, 5,400 RPM, 14 X 1/8 X 1 IN, CERAMIC

NORTON

CUT-OFF WHEEL, TYPE 1, 5,400 RPM, 14 X 1/8 X 1 IN, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, TYPE 1, 5,400 RPM, 14 X 1/8 X 1 IN, CERAMIC

CUT-OFF WHEEL, TYPE 1, 5,400 RPM, 14 X 1/8 X 1 IN, CERAMIC

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN60493
  • Mfr. Model # 66253360493
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1381
  • Shipping Weight 1.0 lbs

Product Details

Measuring 14 x 1/8 x 1 inches, this type one cut-off wheel has a maximum RPM of 5,400 and a ceramic abrasive grain.

Technical Specs

  • ItemCut-Off Wheel
  • Grit30
  • Connector TypeArbor
  • Overall Thickness1/8 in
  • Primary Material Application300 Series Stainless, 400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel, Tool Steel, Titanium, Super Alloys
  • Wheel TypeType 1/41
  • Maximum Operating Speed5,400 RPM
  • Bond TypeBNA
  • Abrasive Material Zirconia Aluminum Oxide
  • Connector Size 1 in
  • Overall Diameter 14 in
  • Compatible Tool Type Fixtured Rail Saw
  • Series RailCut NorZon III
  • Specification NORZON III RAIL CUT
  • Reinforced Status Reinforced
  • Colour Brown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list