!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Compatible Tool Type
Primary Material Application
Wheel Type
Overall Diameter
Overall Thickness
Connector Size
Connector Type
Abrasive Material
Grit
Series
Maximum Operating Speed
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Angle Grinder & Circular Saw Cut-Off Wheels

Angle grinder and circular saw cut-off wheels cut and notch metal, ceramic, and concrete. They're made of fibreglass-reinforced bonded abrasive that determines the material compatibility and durability of the wheel. Cut-off wheels cut using the edge of the wheel only, similar to a standard chop saw or table saw blade. They should not be used for grinding or snagging.

https://catalogue.grainger.ca/?hybris=true

 387  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE CUT-OFF WHEEL, TYPE 1, 5 IN X 3/64 IN X ⅞ IN, ALUMINUM OXIDE, ZIP
  • Item # WLT11T052
  • Mfr. Model # 11T052
  • EHC: EHC :
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1395
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE CUT-OFF WHEEL, TYPE 1, 4½ IN X 3/64 IN X ⅞ IN, ALUMINUM OXIDE
  • Item # WLT11T042
  • Mfr. Model # 11T042
  • EHC: EHC :
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1395
  • WALTER SURFACE TECHNOLOGIES
  • DEPRESSED CENTRE CUT-OFF WHEEL, TYPE 27, 5 IN X 3/64 IN X ⅞ IN, 60 GRIT, ZIP
  • Item # WLT11T152
  • Mfr. Model # 11T152
  • EHC: EHC :
  • Zipcut high performance, extra thin depressed centre cut-off wheel (3/64 inch to 0.045 inch) is setting a new industry wide performance bench-mark. It cuts faster, freer and cooler requiring less power then standard thin cut-off wheels.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1397
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE CUT-OFF WHEEL, TYPE 1, 6 IN X 3/64 IN X ⅞ IN, ALUMINUM OXIDE, ZIP
  • Item # WLT11T062
  • Mfr. Model # 11T062
  • EHC: EHC :
  • Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1395
  • DEWALT
  • KOMPETITOR TYPE 1 WHEEL, 5 X .045 X 7/8 IN
  • Item # BLDM507KR
  • Mfr. Model # DWA8052
  • EHC: EHC :
  • This abrasive Kompetitor abrasive wheel type 1 has measurements of 5 x .045 x 7/8 inches. It has a maximum rpm of 12,200 and is good for abrasive cut-off metal applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • DEPRESSED CENTRE CUT-OFF WHEEL, TYPE 27, 4½ IN X 3/64 IN X ⅞ IN, 60 GRIT
  • Item # WLT11T142
  • Mfr. Model # 11T142
  • EHC: EHC :
  • Zipcut high performance, extra thin depressed centre cut-off wheel (3/64 inch to 0.045 inch) is setting a new industry wide performance bench-mark. It cuts faster, freer and cooler requiring less power then standard thin cut-off wheels.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1397
  • WALTER SURFACE TECHNOLOGIES
  • CUTTING WHEEL, TYPE 27, 46 GRIT, 10,200 RPM, 6 X 1/16 IN, 7/8 IN ARBOR, ALUMINUM OXIDE
  • Item # WLT11T603
  • Mfr. Model # 11T603
  • EHC: EHC :
  • This type 27 cutting wheel has a six-inch diameter, a 1/16-inch thickness, and a 7/8-inch arbor. This wheel is 46 grit, has an aluminum oxide abrasive grain, and can be used to a maximum of 10,200 RPM. This wheel is suitable for high-performance cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1396
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list