ABRASIVE CUT-OFF WHEEL, TYPE 1, 6 IN X 3/64 IN X ⅞ IN, ALUMINUM OXIDE, ZIP
ABRASIVE CUT-OFF WHEEL, TYPE 1, 6 IN X 3/64 IN X ⅞ IN, ALUMINUM OXIDE, ZIP
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.
Technical Specs
Item Abrasive Cut-Off Wheel
Grit 60
Connector Type Unthreaded Hole
Overall Thickness 0.0469 in
Primary Material Application Stainless Steel, Steel
Wheel Type Type 1
Reinforced Status Reinforced
Abrasive Material Aluminum Oxide
Connector Size 7/8 in
Overall Diameter 6 in
Compatible Tool Type Angle Grinder
Series ZIP(TM)
Maximum Operating Speed 13,300 RPM
Country of Origin Italy
(subject to change)
Related Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.72
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.84
/ EACH
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.29
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.55
/ EACH