!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, XXL/11, NYLON/GLASS/ACRYLIC/HPT

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, XXL/11, NYLON/GLASS/ACRYLIC/HPT

WATSON GLOVES

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, XXL/11, NYLON/GLASS/ACRYLIC/HPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, XXL/11, NYLON/GLASS/ACRYLIC/HPT

CUT-RESISTANT GLOVES, COATED PALM, CUT LEVEL 4, GREY/BLUE, XXL/11, NYLON/GLASS/ACRYLIC/HPT

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.05 / PAIR

EHC: EHC :
Min Qty 6 = $138.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9390XXL
  • Mfr. Model # 9390-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These clute cut, blue, cut-resistant gloves come in size XX-large/11 and are ANSI cut level A3. They have a smooth HPT coating on the palm and fingers and a nylon, glass, and acrylic shell.

Technical Specs

  • ItemMach 5 Glove
  • Knit MaterialTerry
  • StandardsOEKO-TEX Standard 100 Certified, ANSI Cut A2, ANSI Puncture 3, EN 388:2016 4542C, EN 511 02X
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Size- Numeric11
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesStealth Mach 5
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A4
  • EN 388 Rating 4542C
  • EN 511 Rating 02X
  • Glove Coating Material PVC
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha 2XL
  • Glove Lining Material Terry
  • Glove Features 7 ga Brushed Liner, Comfort and Warmth, Cut-Resistant, Superior Protection and Durability, Excellent Grip, Extended Snug-Fitting
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nylon, Glass, Acrylic
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list