ROLLING AND CANTILEVER LADDER, BLUE, 130 IN H, STEEL, ENAMEL FINISH
ROLLING AND CANTILEVER LADDER, BLUE, 130 IN H, STEEL, ENAMEL FINISH
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rolling and cantilever ladder measures 130 inch height and is blue with an enamel finish/coating. It is made out of steel. This rolling and cantilever ladder meets the standards for CSA to the ANSI A14.7.
Technical Specs
Item CSA-Certified Rolling Step Ladder
Base Length 72"
Colour Blue
Ladder Type Rolling Step
Material Steel
Overall Height 130 in
Platform Height 89"
Weight 230 lbs.
Folding No
Casters Included Yes
Standards CSA certified to the ANSI standard a14.7
Finish Polyurethane
Assembly Assembled
Base Width 38"
Includes Handrails Yes
Load Capacity - Maximum 300lbs.
Number of Steps 10
Platform Depth 16"
Platform Width 30 in
Step Width 30"
Locking Mechanism Locking Step
Handrail Type Tubular
Step Depth 8"
Country of Origin Canada
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,046.36
/ EACH