CROSS PEIN HAMMER, STEEL, STEEL, 3½ LB HEAD WT, 1¾ IN FACE DIA, 16 IN OVERALL L, RIBBED GRIP
CROSS PEIN HAMMER, STEEL, STEEL, 3½ LB HEAD WT, 1¾ IN FACE DIA, 16 IN OVERALL L, RIBBED GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross peen hammer has a width of 1⅞ inch, and a length of 16 inch with a 3½-pound head weight. The steel handle is black. It meets the standards for ASME B107.400. In addition, it is made of steel, plus it is not non-sparking, with a ribbed grip.
Technical Specs
Item Cross Peen Hammer
Handle Material Steel
Face Diameter 1 3/4 in
Grip Style Ribbed
Blade Width 1 7/8 in
Non-Sparking Not Non-Sparking
Head Length 5 in
Standards ASME B107.400
Hammer Type Cross Peen Hammer
Head Weight 3 1/2 lb
Overall Length 16 in
Blade Shape Flat
Dead Blow Hammer Not Dead Blow Hammer
Handle Colour Black
Head Material Steel
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.10
/ each