!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS PEEN HAMMER, 14½ IN WOOD HANDLE, PLAIN GRIP, 14½ IN L, 2 LB WEIGHT

CROSS PEEN HAMMER, 14½ IN WOOD HANDLE, PLAIN GRIP, 14½ IN L, 2 LB WEIGHT

VAUGHAN

CROSS PEEN HAMMER, 14½ IN WOOD HANDLE, PLAIN GRIP, 14½ IN L, 2 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS PEEN HAMMER, 14½ IN WOOD HANDLE, PLAIN GRIP, 14½ IN L, 2 LB WEIGHT

CROSS PEEN HAMMER, 14½ IN WOOD HANDLE, PLAIN GRIP, 14½ IN L, 2 LB WEIGHT

VAUGHAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VNBS32
  • Mfr. Model # S32
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 355
  • Shipping Weight 2.22 lbs

Product Details

This cross peen hammer has a width of 1½ inch, and a length of 14½ inch with a two-pound head weight. The wood handle is 14½ inch long, is wood. It features flame treated handles are inchsure-lock inch wedged in tapered eye and meets the standards for AMSE. In addition, it is made of forged steel, plus it is not non-sparking, and is not tether ready with a plain grip.

Technical Specs

  • ItemCross Peen Hammer
  • Handle MaterialWood
  • Face Diameter1 7/16 in
  • Grip StylePlain
  • Blade Width1 1/2 in
  • Non-SparkingNot Non-Sparking
  • Replaceable HandleReplaceable Handle
  • Face ShapeRound
  • Handle AttachmentWedged
  • Handle Length14 1/2 in
  • Head MaterialForged Steel
  • StandardsAMSE
  • Hammer Type Blacksmith Hammer
  • Head Weight 2 lb
  • Overall Length 14 1/2 in
  • Blade Shape Rounded
  • Dead Blow Hammer Not Dead Blow Hammer
  • Tether Ready Not Tether Ready
  • Face Material Steel
  • Features Flame Treated Handles are "Sure-Lock" Wedged in Tapered Eye
  • Handle Colour Wood
  • Head Length 4 1/2 in
  • Includes Beveled Face Bevelled Face Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list