!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPER, FOR RJ-45, RG6/RG6Q, 9 7/8 IN OVERALL L

CRIMPER, FOR RJ-45, RG6/RG6Q, 9 7/8 IN OVERALL L

WESTWARD

CRIMPER, FOR RJ-45, RG6/RG6Q, 9 7/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER, FOR RJ-45, RG6/RG6Q, 9 7/8 IN OVERALL L

CRIMPER, FOR RJ-45, RG6/RG6Q, 9 7/8 IN OVERALL L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13H879
  • Mfr. Model # 13H879
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This crimper has a length of 9⅞ inches and is not insulated, and is compatible with RG6, RG6Q. In addition, it has a standard cushion grip. This crimper is designed for: voice and data cable.

Technical Specs

  • ItemCrimper
  • Compatible Terminal TypeNot Insulated
  • Tool Length9 7/8 in
  • Includes Wire StripperWire Stripper Not Included
  • AdjustabilityManual
  • Grip StyleStandard Cushion
  • Primary Crimping ApplicationVoice and Data Cable
  • Compatible Connector Type RJ-45
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Insulated Not Insulated
  • Compatible Cable Type RG6, RG6Q
  • Includes Crimping Die Crimping Die Not Included
  • Ratcheting Mechanism Ratcheting
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list