CRIMPER, FOR NON-INSULATED CONNECTORS/NON-INSULATED TERMINALS, MANUAL, STEEL
CRIMPER, FOR NON-INSULATED CONNECTORS/NON-INSULATED TERMINALS, MANUAL, STEEL
SK PROFESSIONAL TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This crimper has a length of 10 inches and is not insulated. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable, wire cutter, wire stripper.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 10 in
Includes Wire Stripper Wire Stripper Included
Adjustability Manual
Grip Style Deluxe Cushion
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Crimper Style Terminal Crimper
Compatible Connector Type Not Insulated Connectors, Not Insulated Terminals
Minimum Compatible Wire Size 22 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Included
Insulated Not Insulated
Body Material Steel
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 22 AWG
Country of Origin United States
(subject to change)
Alternate Products
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$709.52
/ EACH