CRIMPER, FOR INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG, MANUAL, 13H877
CRIMPER, FOR INSULATED TERMINALS, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG, MANUAL, 13H877
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This crimper has a length of 9 inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This crimper is designed for: electrical wire and cable.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 in
Includes Wire Stripper Wire Stripper Not Included
Insulated Not Insulated
Adjustability Manual
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 20 AWG
Crimper Style Controlled Cycle Ratchet Crimper
Compatible Connector Type Insulated Terminals
Minimum Compatible Wire Size 20 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Non-Sparking Not Non-Sparking
Tether Ready Not Tether Ready
Grip Style Standard Cushion
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Country of Origin China
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$423.81
/ EACH
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.62
/ EACH