CRIMPER, FOR NON-INSULATED TERMINALS, 9 IN OVERALL L, STANDARD CUSHION GRIP, MANUAL, 13H895
CRIMPER, FOR NON-INSULATED TERMINALS, 9 IN OVERALL L, STANDARD CUSHION GRIP, MANUAL, 13H895
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This crimper has a length of 9 inches and is not insulated. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This crimper is designed for: electrical wire and cable.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 8 AWG
Tool Length 9 in
Includes Wire Stripper Wire Stripper Not Included
Insulated Not Insulated
Adjustability Manual
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 22 AWG
Crimper Style Controlled Cycle Crimper
Compatible Connector Type Not Insulated Terminals
Minimum Compatible Wire Size 22 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Non-Sparking Not Non-Sparking
Tether Ready Not Tether Ready
Grip Style Standard Cushion
Maximum Crimping Capacity 8 AWG
Primary Crimping Application Electrical Wire and Cable
Country of Origin China
(subject to change)
Alternate Products
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.82
/ each