!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JIB CRANE, YELLOW, 10.6 IN D X 33 X 56.8 IN H, POWDER COATED STEEL, 500 LB MAX LIFTING CAPACITY, 90-DAY WARRANTY

JIB CRANE, YELLOW, 10.6 IN D X 33 X 56.8 IN H, POWDER COATED STEEL, 500 LB MAX LIFTING CAPACITY, 90-DAY WARRANTY

VESTIL

JIB CRANE, YELLOW, 10.6 IN D X 33 X 56.8 IN H, POWDER COATED STEEL, 500 LB MAX LIFTING CAPACITY, 90-DAY WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JIB CRANE, YELLOW, 10.6 IN D X 33 X 56.8 IN H, POWDER COATED STEEL, 500 LB MAX LIFTING CAPACITY, 90-DAY WARRANTY

JIB CRANE, YELLOW, 10.6 IN D X 33 X 56.8 IN H, POWDER COATED STEEL, 500 LB MAX LIFTING CAPACITY, 90-DAY WARRANTY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,138.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWTJ2
  • Mfr. Model # WTJ-2
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 591
  • Shipping Weight 111.5 lbs

Product Details

Winch operated truck jib crane lifts items from the ground to truck bed height, then rotates said items into the cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads.

Technical Specs

  • ItemJib Crane
  • Minimum Lifting Height0 in
  • Boom Length AdjustabilityExpandable
  • Min. Adjustable Boom Length30.3 in
  • Boom Weight115 lb
  • Control TypeManual Handle
  • Overall Weight115 lb
  • Swivel Angle360 Degrees
  • Overall Width33 in
  • Overall Height56.8 in
  • Mast Diameter3 in
  • Body MaterialSteel
  • Mfr. Warranty Length90 day
  • Maximum Lifting Capacity 500 lb
  • Maximum Lifting Height 8.5 ft
  • No. of Boom Length Positions 2
  • Max. Adjustable Boom Length 54 in
  • Colour Yellow
  • Included Components Chain Slot Lock, Lifting Hook, Manual Hydraulic Hand Pump, Safety Latch Hook
  • Power Source Manual
  • Mobility Stationary
  • Overall Depth 10.6 in
  • Height Under Boom 48 in
  • Max Extended Arm Load Capacity 500 lb
  • Body Finish Powder Coated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list