HOODED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES
HOODED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES
INTERNATIONAL ENVIROGUARD SYSTEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Coverall with Zipper, Elastic Wrists and Open Ankles, with Hood - Enviroguard(TM) Body filter 95+(TM) is an exciting development in particulate protection which incorporates the highest quality in electrostatically charged filter media into a superior fil
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 39 42 in
Material BodyFilter 95+(R)
Minimum Height 65 in
Seam Style Serged
Standards OSHA, Class 1, CS-101-156
Liquid Tight Yes
Wrist Closure Elastic
Features Elastic Wrists and Open Ankles
Breathable Back Style Full
Coverall Material Laminated Nonwoven
Reduced Spray Yes
Garment Style Hooded
Maximum Chest Size 25 in
Size L
Fabric Weight 8 oz
Thickness 12 mil
Ankle Style Open
Colour White
Fits Chest Size 38 to 40 in
Inseam 29 in
Maximum Height 70 in
Packaging Bulk
Series Body Filter 95+(TM)
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Includes Outer Boot Flaps No
Attached Hood Yes
ISO Class None
Maximum Waist Size 23 1/2 in
Accessory Type Hooded Disposable Coveralls
Size L
Country of Origin China
(subject to change)
Alternate Products
BODYFILTER 95+
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$302.91
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.51
/ PAIR