HOODED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, XL, 25 PK
HOODED DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS/ANKLES, XL, 25 PK
BODYFILTER 95+
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This body filter 95+ white hooded disposable coverall is size X-large and is made out of body filter 95+. It meets the standards for OSHA, Class 1, CS-101-153. It features elastic wrists and open ankles, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 25 in
Material BodyFilter 95+(R)
Minimum Height 67 in
Seam Style Serged
Standards OSHA, Class 1, CS-101-153
Liquid Tight Yes
Wrist Closure Elastic
Features Elastic Wrists and Open Ankles
Breathable Back Style Full
Coverall Material Laminated Nonwoven
Reduced Spray Yes
Garment Style Hooded
Maximum Chest Size 26 1/2 in
Size XL
Fabric Weight 8 oz
Thickness 12 mil
Ankle Style Open
Colour White
Fits Chest Size 26 1/2 in
Inseam 29 1/2 in
Maximum Height 75 in
Packaging Bulk
Series Body Filter 95+(TM)
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Includes Outer Boot Flaps No
Attached Hood Yes
ISO Class None
Maximum Waist Size 25 in
Accessory Type Hooded Disposable Coveralls
Size XL
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.51
/ PAIR