Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This set of XXX-large, no hood, white zippered coveralls are made from Enviroguard Bodyfilter 95+ for extra particulate protection by incorporating the highest quality in electrostatically charged filter media into a superior filter. With serged seams, elastic wrists, open ankles, and zipper closure, these coveralls fit chest sizes of 46 inches to 52 inches, waist sizes of 47 inches to 50 inches, and have an inseam of 31 ½ inches.
FeaturesFilters Out 95%-99% of 0.3 Micron Particles, Similar to an N95 Respirator, Roomy, Seamless Shoulder Area Resists Tears and Provides More Protection in Key Exposure Area, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric
Sterile/Non-SterileNon-Sterile
Coverall ConstructionElastic Wrists, Open Ankle
Attached HoodNo
Size3XL
Size3XL
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca