Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These flame-resistant coveralls feature snap closures at the cuff, a zipper front closure, and eight pockets. Weighing nine ounces, the royal blue garment, size 48 long, fits chest size 46-1/2-48 inches, waist size 48-1/2 inches, with a sleeve length of 36 inches and a 32-inch inseam. They are made of flame-resistant cotton.
Spécifications techniques
CSA Class1
Arc Flash PPE Category2
Collar StyleMandarin
Coverall Features360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
Fabric Weight9 oz
GenderMen's
ItemCoverall
Maximum Chest Size48 in
Minimum Chest Size46 1/2 in
Protection TypeFlame Resistant
Size - Body TypeTall
Sleeve Length36 in
Tag Size48 1/2 x 32
Will Fit Over BootsYes
Fits Chest Size46 1/2 to 48 in
ATPV Rating12 cal/sq cm
Closure TypeZipper
ColourBlue
Cuff StyleSnap
Features360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
Inseam32 in
Material Trade NameWestex UltraSoft
Maximum Waist Size48 1/2 in
Number of Outside Pockets2
SizeXL
Size - Numeric48
StandardsArc Rating ATPV 12 cal/sq cm, Category 2, NFPA 2112
Total Number of Pockets2
Zipper MaterialBrass
Fits Waist Size48 1/2 in
Pays d’origineMexico
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca