!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,SZ XL,BLUE

COVERALL,SZ XL,BLUE

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALL,SZ XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ XL,BLUE

COVERALL,SZ XL,BLUE

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV9015XL
  • Mfr. Model # 9015XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Coverall, Zipper Front, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Pyroguard(TM) FR Clothing are disposable garments that protect primary FR apparel. Passes NFPA 701, 1989 and 1999 methods. Size: X-Large.

Technical Specs

  • Ankle ClosureElastic
  • ColourBlue
  • Fabric Weight2.3 oz
  • Inseam30 in
  • Maximum Chest Size42 in
  • StandardsASTM D5034-2001, ASTM D5034-2001, NFPA 701 1989, NFPA 701 1999
  • Fits Waist Size42 in to 44 in
  • Closure Type Zipper
  • Cuff Style Elastic
  • Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler
  • Item Coverall
  • Size XL
  • Fits Chest Size 42 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list