Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Coverall with Zipper, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Viroguard(TM) Blood-Borne Pathogen Protection. This line of protective apparel is comfortable to wear and offers breathability through enhanced moisture vapor transmission. Size:
Spécifications techniques
ItemCoverall
Closure FeaturesStorm Flap
Cuff StyleElastic
Fits Waist Size42 44 in
MaterialViroguard(R) 1
Minimum Height67 in
Seam StyleSerged
StandardsASTM D5034, D5587, D3786, F1670, F1671, CPSC 1610 Class 1
Liquid TightYes
Coverall StyleHooded
Sterile/Non-SterileNon-Sterile
Closure TypeZipper
Includes Outer Boot FlapsNo
Attached HoodYes
ISO ClassNone
Maximum Waist Size42 in
Pathogen & Chemical RatingsASTM F1670, ASTM F1671
Accessory TypeHooded Chemical Resistant Coveralls
SizeXL
Ankle StyleElastic
ColourBlue
Fits Chest Size40 in to 43 in
Inseam29 1/2 in
Maximum Height75 in
PackagingBulk
SeriesViroguard(R) 1
Includes Boot CoversNo
Wrist ClosureElastic
FeaturesElastic Wrists and Ankles
Breathable Back StyleFull
Coverall MaterialFabric
Reduced SprayYes
Garment StyleHooded
Maximum Chest Size45 in
Minimum Chest Size42 in
SizeXL
Fabric Weight2.5 oz
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca