HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK
HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hooded Disposable Coveralls,Size 2XL,Polypropylene,Blue,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Fits Waist Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.39 oz.
Technical Specs
- ItemCoverall
- ColourBlue
- Fits Chest Size45 1/2 in to 48 3/4 in
- Inseam31 3/4 in
- Maximum Height76 1/2 in
- PackagingBulk
- SeriesCondor
- Gas TightNo
- Liquid TightNo
- Anti-StaticNo
- FeaturesElastic Face
- High-VisibilityNo
- Sterile/Non-SterileNon-Sterile
- Closure TypeZipper
- Coverall MaterialPolypropylene
- Includes Thumb LoopsNo
- Reduced SprayNo
- Attached HoodYes
- Hazard Protection TypeNon-Hazardous Dry Particulates
- Maximum Chest Size48 3/4 in
- Minimum Chest Size45 1/2 in
- Protection TypeLiquid & Particulate
- Accessory TypeHooded Disposable Coveralls
- Size2XL
- Ankle Style Elastic
- Cuff Style Elastic
- Fits Waist Size 45.5 in to 49 in
- Material Polypropylene
- Minimum Height 74 in
- Seam Style Serged
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Includes Boot Covers Yes
- Spray Tight No
- Coverall Style Hooded
- Hazard Type Dry Particulates
- Material Weight 47 g/sq m
- Breathable Back Style None
- Coverall Construction Hooded with Elastic Cuffs and Included Boot Covers
- Includes Outer Boot Flaps Yes
- Material Performance Light Duty
- Brand and Series Condor
- Garment Style Coverall
- ISO Class None
- Maximum Waist Size 49 in
- Minimum Waist Size 45 1/2 in
- Size 2XL
- Fabric Weight 1.39 oz
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.53
/ PACKAGE