!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK

CONDOR

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK

HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 2XL, 25 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.53 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR26W776
  • Mfr. Model # 26W776
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 944
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size 2XL,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Fits Waist Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.39 oz.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size45 1/2 in to 48 3/4 in
  • Inseam31 3/4 in
  • Maximum Height76 1/2 in
  • PackagingBulk
  • SeriesCondor
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • FeaturesElastic Face
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialPolypropylene
  • Includes Thumb LoopsNo
  • Reduced SprayNo
  • Attached HoodYes
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Maximum Chest Size48 3/4 in
  • Minimum Chest Size45 1/2 in
  • Protection TypeLiquid & Particulate
  • Accessory TypeHooded Disposable Coveralls
  • Size2XL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size 45.5 in to 49 in
  • Material Polypropylene
  • Minimum Height 74 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Includes Boot Covers Yes
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Dry Particulates
  • Material Weight 47 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Included Boot Covers
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Condor
  • Garment Style Coverall
  • ISO Class None
  • Maximum Waist Size 49 in
  • Minimum Waist Size 45 1/2 in
  • Size 2XL
  • Fabric Weight 1.39 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list