COURTESY LIGHT, COURTESY LIGHT, INCANDESCENT, CLEAR, ROUND, 12V DC, PIGTAIL, SURFACE MOUNT
COURTESY LIGHT, COURTESY LIGHT, INCANDESCENT, CLEAR, ROUND, 12V DC, PIGTAIL, SURFACE MOUNT
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Courtesy lamp, chrome plated steel housing, single 12.8 volt bulb unit similar to lamp on Chev/GM vehicles.
Technical Specs
- ItemCourtesy Light
- Operating Voltage12V DC
- Electrical ConnectionPigtail
- Includes Electrical ConnectionElectrical Connection Not Included
- Overall Height2 1/4 in
- Mount TypeScrew
- Light TypeCourtesy Light
- Housing ColourSilver
- Installation TypePermanent
- Shape Round
- Lens Colour Clear
- Overall Length 3 1/4 in
- Overall Width 1 1/4 in
- Mount Style Surface
- Lighting Technology Incandescent
- Current 0.59 A
- Housing Material Steel
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.19
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.43
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.60
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.55
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.27
/ EACH