!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLER, M-STYLE, SEAL, DRAG GUARD, 1/4 IN FLOW, 1/4 IN MNPT, 1.22X0.6875X0.6875 IN, STEEL

COUPLER, M-STYLE, SEAL, DRAG GUARD, 1/4 IN FLOW, 1/4 IN MNPT, 1.22X0.6875X0.6875 IN, STEEL

MILTON

COUPLER, M-STYLE, SEAL, DRAG GUARD, 1/4 IN FLOW, 1/4 IN MNPT, 1.22X0.6875X0.6875 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER, M-STYLE, SEAL, DRAG GUARD, 1/4 IN FLOW, 1/4 IN MNPT, 1.22X0.6875X0.6875 IN, STEEL

COUPLER, M-STYLE, SEAL, DRAG GUARD, 1/4 IN FLOW, 1/4 IN MNPT, 1.22X0.6875X0.6875 IN, STEEL

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.59 / EACH

EHC: EHC :
Min Qty 10 = $245.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTN756
  • Mfr. Model # 756
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.175 lbs

Product Details

Complete with Buna-N seal and steel drag guard, this push-type, M-style, 1/4-inch male national pipe thread coupler has a maximum inlet pressure of 300 psi, and 40 standard cubic feet per minute air flow. It measures 1.22 inches length x 0.6875 width x 0.6875 height.

Technical Specs

  • ItemQuick Connect Air Coupling
  • MaterialBrass
  • Hose Fitting GenderMale
  • Hose Fitting Size1/4 in
  • Max. Flow Rate1,132 lpm
  • Seal MaterialSteel
  • Overall Length1.96 in
  • Body Size - Quick Connect Air Couplings1/4 in
  • Interchange Type Industrial
  • Coupling Component Socket
  • Connection Type NPT
  • Max. Working Pressure @ 70 F 250 psi
  • Coupling Locking Type Push-to-Connect
  • Thread Size 1/4 in
  • Temp. Range 250 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list