!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Hose Fitting Gender
Connection Type
Body Size - Quick Connect Air Couplings
Hose Fitting Size
Coupling Locking Type
Max. Working Pressure @ 70 F
Thread Size
Seal Material
Finish/Coating
Includes Valve
Valve Type
Barbed
Overall Length
Interchange Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Interchange Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

 334  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • AIR PLUG FITTING, ¼ IN THREAD, 250 ° F, STEEL, 300 PSI AT 70 ° F, ¼ IN ID, NPT CONNECTION
  • Item # MTN727
  • Mfr. Model # 727
  • EHC: EHC :
  • M style coupler bodies are brass with brass sleeves. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 37 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E657
  • Mfr. Model # 30E657
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.6,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • COUPLER, QUICK CHANGE, M-STYLE, 40 SCFM, SEAL, 1/4 IN FNPT/FLOW, 1.96 X 0.93 X 0.93, BRASS
  • Item # MTNS715
  • Mfr. Model # S-715
  • EHC: EHC :
  • Made of brass, this quick change coupler, M-style, has a 1/4 inch basic flow size, for 40 standard cubic feet per minute flow rate. With a 1/4 inch female national pipe thread, it measures 1.96 inches length x 0.93 width x 0.93 height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, ½"-14 THREAD SIZE
  • Item # DYEEZ501-8FP
  • Mfr. Model # EZ-501-8FP
  • EHC: EHC :
  • This quick-connect hose coupling has a length of three inches, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a trivalent chrome finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1582
  • MILTON
  • AIR PLUG, 1/4 IN THREAD, 250 ° F, STEEL, 300 PSI AT 70 F, 1/4 IN INSIDE DIAMETER, NPT CONNECTION
  • Item # MTN728
  • Mfr. Model # 728
  • EHC: EHC :
  • 1/4" Basic Size Industrial Interchange Series, "M" style coupler bodies are brass with brass sleeves. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 Degrees F. Air flow of 37 SCFM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT
  • Item # SDR30E709
  • Mfr. Model # 30E709
  • EHC: EHC :
  • Coupler Body,Industrial Interchange,Brass,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 3.2,Features Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PLUG, 1/4 IN THREAD, 250 ° F, STEEL, 250 PSI AT 70 ° F, 1/4 IN INSIDE DIAMETER, NPT CONNECTION
  • Item # MTN1855
  • Mfr. Model # 1855
  • EHC: EHC :
  • G style coupler bodies are heavy-duty steel, chromate plated. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 99 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only. Note: "G" style coupler bodies can work with industrial interchange plugs, "G" style plugs or "G" style Parker/Tru-Flate plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1586
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, ¼"-18 THREAD SIZE
  • Item # DYEH2C
  • Mfr. Model # H2C
  • EHC: EHC :
  • This quick-connect hose coupling meets the standards for ISO 6150 B, MIL-C-4109F, has a length of 1⅝ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1581
  • MILTON
  • PLUG, 3/8 IN THREAD, 250 ° F, STEEL, 250 PSI AT 70 ° F, 3/8 IN INSIDE DIAMETER, NPT CONNECTION
  • Item # MTN1859
  • Mfr. Model # 1859
  • EHC: EHC :
  • G style coupler bodies are heavy-duty steel, chromate plated. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 99 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only. Note: "G" style coupler bodies can work with industrial interchange plugs, "G" style plugs or "G" style Parker/Tru-Flate plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1586
  • MILTON
  • AIR FITTING PLUG, ¼ IN THREAD, 250 ° F, STEEL, 250 PSI AT 70 ° F, ¼ IN ID, NPT CONNECTION
  • Item # MTN1839
  • Mfr. Model # 1839
  • EHC: EHC :
  • H style coupler bodies are heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 67 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, FNPT, FEMALE
  • Item # SDR30E664
  • Mfr. Model # 30E664
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.7,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E660
  • Mfr. Model # 30E660
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 3/8,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 1.1,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E707
  • Mfr. Model # 30E707
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Brass,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.6,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT
  • Item # SDR30E685
  • Mfr. Model # 30E685
  • EHC: EHC :
  • Coupler Body,Industrial Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 3.2,Features Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MNPT
  • Item # SDR30E710
  • Mfr. Model # 30E710
  • EHC: EHC :
  • Coupler Body,Industrial Interchange,Brass,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Plug,Weight Each (Oz.) 3.2,Features Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list