!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: 316 STAINLESS STEEL, ⅜ IN X ⅜ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 150

COUPLING: 316 STAINLESS STEEL, ⅜ IN X ⅜ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 150

APPROVED VENDOR

COUPLING: 316 STAINLESS STEEL, ⅜ IN X ⅜ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: 316 STAINLESS STEEL, ⅜ IN X ⅜ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 150

COUPLING: 316 STAINLESS STEEL, ⅜ IN X ⅜ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TV66
  • Mfr. Model # 60FC111N038
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • ItemCoupling
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size3/8 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialSteel
  • StandardsMeets ANSI Standards B1.20.1 Standards, Class 150
  • Basic Fitting ShapeCoupling
  • Fitting Side A Outside Diameter3/8 in
  • Fitting Side B Outside Diameter3/8 in
  • Material Grade316
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure150 psi
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 3/8 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Maximum Operating Pressure 300 psi
  • Specific Fitting Shape Coupling
  • Application Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Colour Silver
  • Fitting Side A Pipe Threading 18
  • Fitting Side B Pipe Threading 18
  • For Pipe Schedule 40
  • Includes Seal Seal Not Included
  • Overall Length 28.5 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list