Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.
Technical Specs
ItemCoupling
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 1/2 in
Pipe Fitting MaterialMalleable Iron
StandardsASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
ColourBlack
Fitting Side B Pipe Threading11 1/2
Includes SealSeal Not Included
ClassClass 300
Fitting Side A Nominal Pipe Size1 1/2 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Specific Fitting ShapeCoupling
Basic Fitting ShapeCoupling
Fitting Side A Pipe Threading11 1/2
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included