COUNTER HEIGHT STORAGE CABINET, GREY, 18 IN D X 36 IN W X 42 IN H
COUNTER HEIGHT STORAGE CABINET, GREY, 18 IN D X 36 IN W X 42 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
Technical Specs
Item Counter Height Storage Cabinet
Number of Shelves 4
Overall Height 42 in
Number of Doors 2
Method of Construction Bolted
Cabinet Colour Grey
Overall Depth 18 in
Overall Width 36 in
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
Standards SCS, ANSI/BIFMA
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$950.21
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,023.02
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$826.50
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,197.11
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$968.52
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$882.51
/ EACH
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$258.02
/ EACH