!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK

APPROVED VENDOR

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.34 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TUT1
  • Mfr. Model # 2TUT1
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Cabinet dolly, aluminum recessed pocket. Polyurethane caster type. Dimensions 3-1/2 in. H x 6-1/2 in. L x 7-3/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 880 lbs.

Technical Specs

  • ItemEdge, & Corner Mount Desk & Furniture Dolly Leg
  • Platform Depth2 1/2 in
  • Platform Height3 1/2 in
  • Platform SurfaceUncoated
  • Frame MaterialSteel
  • Brake TypeNo Caster Brake
  • Caster Wheel Width3/4 in
  • Caster/Wheel Configuration(12) Swivel
  • Axle-Mounted Wheel TypeSolid
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • ColourRed
  • Center Opening Width2 in
  • Overall Width6 1/2 in
  • Overall Height3 1/2 in
  • Load Capacity 880 lb
  • Platform Width 6 1/2 in
  • Lip Height 3 1/2 in
  • Platform Type Solid
  • Caster Wheel Dia. 2 in
  • Caster Wheel Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Dia. 2 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
  • Center Opening Length 3 1/2 in
  • Compatible with Product Type Cabinets
  • Overall Depth 7 3/4 in
  • Pocket Style Leg Mount Recessed Pocket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list